Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV22 DPL 5A MOVE RING LED YELLOW 12V 6-2213772-9

AV22 DPL 5A MOVE RING LED YELLOW 12V (Discontinued)

  • Mfr # 6-2213772-9
  • Zoro # G700943024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213772-9
Zoro #
G700943024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Support Bracket
Without
Detent Style
Audible
Switch Contact Plating Material
Silver
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Panel
Switch Type
Pushbutton
Actuator Style
Round
Bushing Style
Threaded
Process Sealed
Yes
Snap Action
Without
Dust Proof
Yes
Contact Current Rating
5 A
Tactile
No
Actuator Profile
Flush
Case Material
PBT
Illuminated
Yes
Mounting Angle
Vertical
Operating Function
Push-On/Push-Off
ESD Grounding Terminal
Without
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.