Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV22 DPM 5A MOVE RING LED GREEN 12V 5-2213772-3

AV22 DPM 5A MOVE RING LED GREEN 12V (Discontinued)

  • Mfr # 5-2213772-3
  • Zoro # G400943003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213772-3
Zoro #
G400943003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Switch Contact Plating Material
Silver
Tactile
No
Support Bracket
Without
Mounting Type
Panel
Process Sealed
Yes
Detent Style
Audible
Actuator Style
Round
Configuration (Pole-Throw)
Double Pole - Single Throw
Illuminated
Yes
Bushing Style
Threaded
Case Material
PBT
Operating Function
Momentary
Dust Proof
Yes
Switch Type
Pushbutton
Mounting Angle
Vertical
Contact Current Rating
5 A
ESD Grounding Terminal
Without
Number of Actuators
Single
Product Type
Switch
Snap Action
Without
Actuator Profile
Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.