Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV22 SPM 0.4VA MOVE RING LED BLUE 12V 1-2213772-8

AV22 SPM 0.4VA MOVE RING LED BLUE 12V (Discontinued)

  • Mfr # 1-2213772-8
  • Zoro # G700943086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213772-8
Zoro #
G700943086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Terminal Connection
Wire Lugs
Switch Type
Pushbutton
Product Type
Switch
Support Bracket
Without
Illuminated
Yes
Bushing Style
Threaded
ESD Grounding Terminal
Without
Number of Actuators
Single
Mounting Angle
Vertical
Mounting Type
Panel
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Gold
Actuator Style
Round
Tactile
No
Snap Action
Without
Actuator Profile
Flush
Detent Style
Audible
Dust Proof
Yes
Process Sealed
Yes
Contact Current Rating
.4 A
Operating Function
Momentary

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.