Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV22 SPM 0.4VA MOVE RING LED RED 12V

  • Mfr # 2213772-6

  • Zoro # G300942977


product price: $20.35
/ea
Sold in multiples of 4 for $81.40

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213772-6
Zoro #
G300942977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
22 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Support Bracket
Without
Detent Style
Audible
Tactile
No
Dust Proof
Yes
ESD Grounding Terminal
Without
Operating Function
Momentary
Bushing Style
Threaded
Contact Current Rating
.4 A
Snap Action
Without
Case Material
PBT
Number of Actuators
Single
Switch Type
Pushbutton
Actuator Profile
Flush
Product Type
Switch
Illuminated
Yes
Actuator Style
Round
Mounting Type
Panel
Switch Contact Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.