Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AWTE1504 = POWER TOGGLE 7-6437630-1

AWTE1504 = POWER TOGGLE (Discontinued)

  • Mfr # 7-6437630-1
  • Zoro # G600967953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-6437630-1
Zoro #
G600967953
UPC #
-
Country of Origin
China

Dimensions

Bushing Diameter
Threaded
Toggle Length
17.48 mm [ .688 in ]

Details

Switch Type
Power Toggle
Bushing Style
Unthreaded
Contact Resistance (mΩ)
10
Operating Function
On Off On
Toggle Actuation
Vertical
Termination Type
.25 x .032 Quick Connect Terminals
Contact Plating
Silver Alloy
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Style
Baton
Contact Base Material
Brass
Insulation Resistance (MΩ)
1000
Seal Type
Waterproof
Dielectric Strength (VAC)
1500
UL/CSA Current Rating (250V) (A)
20
Sealed
Yes
Mounting Type
Panel
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.