
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-6437630-0
Zoro #
G200967094
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
17.48 mm [ .688 in ]
Details
Switch Type
Power Toggle
Dielectric Strength (VAC)
1500
Contact Resistance (mΩ)
10
Termination Type
.25 x .032 Quick Connect Terminals
Toggle Actuation
Vertical
Bushing Style
Unthreaded
Insulation Resistance (MΩ)
1000
Contact Base Material
Brass
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
Contact Plating
Silver Alloy
Toggle Style
Baton
Product Type
Switch
Mounting Type
Panel
Operating Function
On None (On)
UL/CSA Current Rating (250V) (A)
20
Seal Type
Waterproof
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.