Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AWTT1504 1-6437630-0

AWTT1504 (Discontinued)

  • Mfr # 1-6437630-0
  • Zoro # G801052717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6437630-0
Zoro #
G801052717
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
17.48 mm [ .688 in ]

Details

Switch Type
Power Toggle
UL/CSA Current Rating (250V) (A)
20
Contact Plating
Silver Alloy
Contact Base Material
Brass
Product Type
Switch
Seal Type
Waterproof
Toggle Actuation
Vertical
Mounting Type
Panel
Contact Current Rating (A)
20
Operating Function
On Off (On)
Dielectric Strength (VAC)
1500
Voltage Rating
30 VDC, 125 VAC, 250 VAC
Contact Resistance (mΩ)
10
Termination Type
.25 x .032 Quick Connect Terminals
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
Bushing Style
Unthreaded
Insulation Resistance (MΩ)
1000
Toggle Style
Baton

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.