Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity B07A112BB1 = RELAY. 1617002-6

B07A112BB1 = RELAY. (Discontinued)

  • Mfr # 1617002-6
  • Zoro # G800973693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617002-6
Zoro #
G800973693
UPC #
-
Country of Origin
United States

Details

Coil Voltage
12 VDC
Operating Temperature Range
-65 to 125°C
Product Type
Relay
Coil Latching
Without
Coil Power Rating (DC)
1920 mW
Shock
50G's, 11ms
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Input Voltage
12 VDC
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Termination Type
Solder Hook Terminals
Mounting Type
Chassis Mount
Coil Suppression Diode
Without
Contact Current Rating
10A
Coil Magnetic System
Non-Polarized, Monostable
Vibration
20G's, 10 to 2000Hz
Coil Polarity Protection Diode
Without
Coil Resistance
75 Ω
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.