Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07B311BC3 = 07 10AMP RELAY

  • Mfr # 1617003-2

  • Zoro # G500973689


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
26.5 VDC
Coil Power Rating (DC)
2341 mW
Transistor Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
300 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617003-2
Zoro #
G500973689
UPC #
-
Country of Origin
United States

Details

Coil Voltage
26.5 VDC
Coil Power Rating (DC)
2341 mW
Transistor Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
300 Ω
Relay Type
Military/Aerospace High Performance
Mounting Type
Panel Mount
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
MOSFET Driver
Without
Shock
50G's, 11ms
Coil Suppression Diode
Without
Contact Current Rating
10A
Input Voltage
26.5 VDC
Operating Temperature Range
-65 to 125°C
Vibration
20G's, 10 to 2000Hz
Product Type
Relay
Termination Type
Socket Pins
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.