Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07B612BC1=RELAY.

  • Mfr # 2-1617527-3

  • Zoro # G700973649


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Relay Type
Military/Aerospace High Performance
Mounting Type
Chassis Mount
Coil Resistance (Ω)
300
Transistor Driver
Without
MOSFET Driver
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617527-3
Zoro #
G700973649
UPC #
-
Country of Origin
United States

Details

Relay Type
Military/Aerospace High Performance
Mounting Type
Chassis Mount
Coil Resistance (Ω)
300
Transistor Driver
Without
MOSFET Driver
Without
Product Type
Relay
Contact Current Rating (A)
10
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Polarity Protection Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Termination Type
Solder Hook Terminals
Shock
50G's, 11ms
Coil Power Rating (DC) (mW)
2341
Coil Voltage (VDC)
26.5
Operating Temperature Range (°C)
-65 to 125
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Input Voltage (VDC)
26.5
Vibration
20G's, 10 to 2000Hz
Coil Latching
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.