
Socket Mount, General Purpose Relay, 10:00 AM, Socket Pins (Discontinued)
- Mfr # 1-1617004-4
- Zoro # G500983022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617004-4
Zoro #
G500983022
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Socket Mount
Electrical Connection
Socket Pins
Coil Voltage
26.5 VDC
Current Rating
10:00 AM
Contact Form
DPDT
Coil Polarity Protection Diode
Without
Coil Suppression Diode
Without
Transistor Driver
Without
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Actuating System
DC
Relay Type
Military/Aerospace High Performance
Shock
50G's, 11ms
Contact Current Rating
10A
Coil Power Rating (DC)
2341 mW
Coil Resistance
300 Ω
Input Voltage
26.5 VDC
Vibration
20G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-65 to 125°C
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.