
B07D634BC2-0051 = M5757/23-003
Mfr # 2-1617004-8
Zoro # G000983683
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
26.5 VDC
Coil Power Rating (DC)
2341 mW
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC
Coil Latching
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617004-8
Zoro #
G000983683
UPC #
-
Country of Origin
United States
Details
Coil Voltage
26.5 VDC
Coil Power Rating (DC)
2341 mW
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC
Coil Latching
Without
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Shock
100G's, 6ms
MOSFET Driver
Without
Coil Resistance
300 Ω
Mounting Type
Socket Mount
Termination Type
PC Pins
Input Voltage
26.5 VDC
Product Type
Relay
Coil Suppression Diode
Without
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Contact Current Rating
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.