Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07D692BZ2-0011 = M5757/23-001

  • Mfr # 3-1617004-2

  • Zoro # G500983961


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
26.5 VDC
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Product Type
Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617004-2
Zoro #
G500983961
UPC #
-
Country of Origin
United States

Details

Coil Voltage
26.5 VDC
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Product Type
Relay
Transistor Driver
Without
Input Voltage
26.5 VDC
Contact Current Rating
10A
Coil Power Rating (DC)
2341 mW
Termination Type
Solder Hook Terminals
Actuating System
DC
Coil Latching
Without
MOSFET Driver
Without
Vibration
20G's, 10 to 2000Hz
Coil Magnetic System
Non-Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
300 Ω
Mounting Type
Chassis Mount
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.