Shop TE CONNECTIVITY
See all product information
Socket, General Purpose Relay, 10 A, Pin
Mfr # 4-1617004-8
Zoro # G400985270
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
13V DC
Current Rating
10 A
Contact Current Rating
10A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-1617004-8
Zoro #
G400985270
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
13V DC
Current Rating
10 A
Contact Current Rating
10A
Coil Suppression Diode
Without
Actuating System
DC
Transistor Driver
Without
Coil Latching
Without
Coil Power Rating (DC)
2341 mW
Coil Resistance
300 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Relay Type
Military/Aerospace High Performance
Coil Polarity Protection Diode
Without
Vibration
20G's, 10 to 2000Hz
Input Voltage
26.5 VDC
Shock
100G's, 6ms
Operating Temperature Range
-65 to 125°C
Contact Form
DPDT-CO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.