Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B1440004=Boot Toggle

  • Mfr # 1825612-1

  • Zoro # G000965740


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

For Use With
Toggle Switch
Color
Black
Finish
Black
Seal Type
Boot
Boot Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825612-1
Zoro #
G000965740
UPC #
-
Country of Origin
China

Dimensions

Thread Size (in)
1/4to40 UNS-2B

Details

For Use With
Toggle Switch
Color
Black
Finish
Black
Seal Type
Boot
Boot Color
Black
Tactile
No
Illuminated
No
Accessory Type
Toggle Switch Boot Seal
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.