Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B1532004=Boot Toggle

  • Mfr # 1825602-1

  • Zoro # G000965726


product price: $7.29
/ea
Sold in multiples of 15 for $109.35

Key Features

For Use With
Toggle Switch
Color
Black
Finish
Black
Boot Color
Black
Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825602-1
Zoro #
G000965726
UPC #
-
Country of Origin
China

Dimensions

Thread Size (in)
15/32-32 UNS-2B

Details

For Use With
Toggle Switch
Color
Black
Finish
Black
Boot Color
Black
Illuminated
No
Tactile
No
Product Type
Accessory
Seal Type
Boot
Accessory Type
Toggle Switch Boot Seal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.