Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity B4301 (FAA/PMA)=RELAY 1616023-1

B4301 (FAA/PMA)=RELAY (Discontinued)

  • Mfr # 1616023-1
  • Zoro # G300973988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616023-1
Zoro #
G300973988
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
28 VDC
Terminal Configuration
3/8-24 UNF-2A
Contact Current Rating
275 A
Contact Arrangement
3PDT-DB
Coil Termination
Wire Connector
Contactor Type
Sealed
Auxiliary Contact Terminals
Wire - Connector
Pole Configuration
3
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.