This item is Discontinued.

This item is Discontinued.
B430Z (FAA/PMA)=RELAY (Discontinued)
Mfr #
1616023-2
Zoro #
G400974038
Country of Origin United States
Category Power & General Purpose Relays
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1616023-2
Zoro #
G400974038
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
29 VDC
Actuating System
DC
Pole Configuration
3
Contactor Type
Sealed
Auxiliary Contact Terminals
Wire - Connector
Terminal Configuration
3/8-24 UNF-2A
Contact Arrangement
3PDT-DB
Contact Current Rating
275 A
Coil Termination
Wire Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.