
B461D1 (FAA/PMA)=CONTACTOR-TPDT CENTER O (Discontinued)
- Mfr # 1616045-5
- Zoro # G700979191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616045-5
Zoro #
G700979191
UPC #
-
Country of Origin
United States
Details
Contactor Type
Sealed
Coil Voltage Rating
18 to 28 VDC
Coil Termination
Wire Connector
Coil Voltage (Max)
28 VDC
Contact Current Rating
175 A
Mounting Type
Chassis
Contact Arrangement
3PST-NO-DB
Actuating System
DC
Product Type
Contactor
Terminal Configuration
3/8-24 UNF-2A
Pole Configuration
3
Auxiliary Contact Terminals
Wire - Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.