Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity B65N07G999X SMB PCB VERT SOCKE 1310851-1

B65N07G999X SMB PCB VERT SOCKE (Discontinued)

  • Mfr # 1310851-1
  • Zoro # G401040459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310851-1
Zoro #
G401040459
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Assembly
Max. Temp.
155°C
Features
With Pin Protection and Board Standoff
Finish
Gold Plated
Material
Brass
Number of Ports
1
Contact Finish
Gold Plated
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Number of Contacts
1
Connector Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.