BACK PLATE ASSY LGA115X

  • Mfr # 2013883-4

  • Zoro # G301048678


product price:  $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Accessory Type
Backplate
Operating Temperature Range
-25 to 100 °C
Backplate Material
Steel
Plating Material
Nickel
Insulator Material
Polycarbonate Film Plus Acrylic Adhesive Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2013883-4
Zoro #
G301048678
UPC #
-
Country of Origin
China

Details

Accessory Type
Backplate
Operating Temperature Range
-25 to 100 °C
Backplate Material
Steel
Plating Material
Nickel
Insulator Material
Polycarbonate Film Plus Acrylic Adhesive Layer
Socket Type
LGA 1156
Top Support Plate Material
Stainless Steel
Product Type
Accessory
Spring Plate Assembly Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.