This item is Discontinued.

Te Connectivity Battery Holder. 3.6mm. BLK.low profile 1775485-1

Battery Holder. 3.6mm. BLK.low profile (Discontinued)

  • Mfr # 1775485-1
  • Zoro # G401068187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1775485-1
Zoro #
G401068187
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Nylon
Connector Terminates To
Printed Circuit Board
Contact Finish
Nickel over Nickel Palladium over Gold
Number of Contacts
2
Current Rating
7 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.