BC6-Q308-02=BC6 ASSEMBLY

  • Mfr # 2-1437662-3

  • Zoro # G400983948


product price:  $2.15
/ea
Sold in multiples of 5040 for $10,836.00

Key Features

Voltage
300 V
Length
1.439 in
Color
Black
Mounting Options
End Mounting Ears
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437662-3
Zoro #
G400983948
UPC #
-
Country of Origin
United States

Dimensions

Length
1.439 in
Screw Size
6-32

Details

Voltage
300 V
Color
Black
Mounting Options
End Mounting Ears
Number of Levels
1
Block Style
Turret (Insulated)
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Number of Positions
2
Barrier Strip Style
Tri-Barrier
Mounting Angle
Vertical
Top Hardware
Wire Clamp Combo Head
Mounting Insert
Without
Product Type
Barrier Strip
Mounting Ears
With
Connector Mounting Type
Panel
Current Rating (Max)
20 A
Bottom Termination Style
Quick Connects
Wire Range
22 to 12 AWG
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Housing Material
Thermoplastic
Terminal Plating Finish
Bright
Number of Rows
1
Centerline (Pitch)
.375 in
Current Rating
20 A
Terminal Material
Copper Alloy
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.