Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BC6-Q308-03=BC6 ASSEMBLY 2-1437662-4

BC6-Q308-03=BC6 ASSEMBLY (Discontinued)

  • Mfr # 2-1437662-4
  • Zoro # G100983934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437662-4
Zoro #
G100983934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.814 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V
Mounting Insert
Without
Terminal Plating Material
Tin
Product Type
Barrier Strip
Mounting Ears
With
Screw Head Type
Wire Clamp Combo Head
Bottom Termination Style
Quick Connects
Terminal Plating Finish
Bright
Block Style
Turret (Insulated)
Number of Rows
1
Number of Levels
1
Terminal Material
Copper Alloy
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Connector Mounting Type
Panel
Wire Range
22 to 12 AWG
Mounting Options
End Mounting Ears
Centerline (Pitch)
.375 in
Current Rating
20 A
UL Flammability Rating
UL 94V-0
Current Rating (Max)
20 A
Number of Positions
3
Housing Material
Thermoplastic
Screw Plating Material
Zinc Chromate
Barrier Strip Style
Tri-Barrier
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.