Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Bd Mt Screwless  5.0mm  Side W 1776261-4

Bd Mt Screwless 5.0mm Side W (Discontinued)

  • Mfr # 1776261-4
  • Zoro # G501037700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776261-4
Zoro #
G501037700
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.13 in

Details

Housing Color
Green
Voltage
300 VAC
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Closed End
Without
Number of Rows
1
Connector Mounting Type
Board Mount
Header Type
Header Only
Interlock
Without
Wire Range
22 to 14 AWG
Contact Mount
Through Hole
Contact Base Material
Brass
Current Rating (Max)
10A
Block Type
Spring Terminal Block
Screw Flange
Without
Lever Color
Orange
Centerline (Pitch)
.197 in
Screwless Terminal Block
Yes
Operating Temperature Range
-67 to 221°F
Contact Current Rating (Max)
10A
Wire Entry Angle
Side
Connector Style
Header
Side Stackable
No
Number of Positions
4
Stacked Levels
Without
Connector System
Wire-to-Board
Mounting Angle
Right Angle
Housing Material
NY - FR15
Wire Protection
With
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.