Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BE CONN. REC ASSY 3/5P

  • Mfr # 1376775-3

  • Zoro # G401048974


product price: $1.25
/ea
Sold in multiples of 150 for $187.50

Key Features

Color
Black
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376775-3
Zoro #
G401048974
UPC #
-
Country of Origin
China

Dimensions

Height
5.5 mm

Details

Item
PCB Mount Receptacle
Color
Black
Insulation Material
None
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Material
Thermoplastic
Max. Temp.
80°C
Contact Type
Socket
Current Rating
4.5 A
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Number of Contacts
3
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.