
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1376775-2
Zoro #
G801048970
UPC #
-
Country of Origin
China
Dimensions
Height
5.5 mm
Details
Item
PCB Mount Receptacle
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Standards
UL 94 V-0
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
80°C
Wire Type
Discrete
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Contacts
5
Terminal Type
Through Hole - Solder
Number of Rows
1
Current Rating
4.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.