Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Relay, Chassis, 28V DC, 50 A

  • Mfr # 1-1616520-0

  • Zoro # G100973256


product price: $23,693.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
28V DC
Current Rating
50 A
Contact Form
3PST-NO
Contact Current Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616520-0
Zoro #
G100973256
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
28V DC
Current Rating
50 A
Contact Form
3PST-NO
Contact Current Rating
50 A
Terminal Configuration
10-32 UNF-2A Stud
Coil Termination
6-32 UNC-2A Stud
Contactor Type
Sealed
Pole Configuration
3
Contact Arrangement
3PST-NO
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.