
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61668-2
Zoro #
G501049307
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.11 in
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Features
With Wire Insulation Support
Connection Material
Phosphor Bronze
Current Rating
6 A
Hole Center to Center
2.54 mm
Contact Finish
Pre-Tin Plated
Contact Type
Hermaphroditic
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.