Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLOCK 34 POSN M SERIES

  • Mfr # 200838-2

  • Zoro # G301067853


product price: $20.15
/ea
Sold in multiples of 85 for $1,712.75

Key Features

Max. Temp.
150°C
Width
3/4 in
Height
50.8 mm
Material
Glass-Filled Phenolic
For Use With
Pin Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200838-2
Zoro #
G301067853
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3/4 in
Height
50.8 mm
Length
23.24 mm

Details

Item
Housing
Max. Temp.
150°C
Material
Glass-Filled Phenolic
For Use With
Pin Housing
Features
Panel Mount Feature
Color
Black
Number of Rows
4
Contact Type
Socket
Number of Contacts
34
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
4.57 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.