
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2287217-1
Zoro #
G401068385
UPC #
-
Country of Origin
China
Details
Max. Temp.
85°C
Application
Signal
Current Rating
0.2 A
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.