
BNC BHD JACK KIT
Mfr # 2-329456-1
Zoro # G801009490
product price:Â $61.29
/ea
Sold in multiples of 3 for $183.87
Key Features
Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 58C, RG 58A, RG 58B, RG 58
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-329456-1
Zoro #
G801009490
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 58C, RG 58A, RG 58B, RG 58
Material
Brass
Type
Jack
Includes
Hardware Included
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.