BNC HEX RT ANG PLUG 50 OHM

  • Mfr # 5413959-6

  • Zoro # G201009878


product price:  $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Insulated
No
Use With - Nonmetallic Building Cable
Belden 89907, RG 141, Belden 9907
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5413959-6
Zoro #
G201009878
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Insulated
No
Use With - Nonmetallic Building Cable
Belden 89907, RG 141, Belden 9907
Material
Zinc
Type
Plug

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.