
BNC PLUG KIT, Straight, Single Crimp, RG 142B, RG 142A, RG 142
Mfr # 2-5330358-2
Zoro # G601009546
product price: $14.19
/eaSold in multiples of 10 for $141.90
Key Features
Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 142B, RG 142A, RG 142
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-5330358-2
Zoro #
G601009546
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 142B, RG 142A, RG 142
Type
Plug
Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.