Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BNC PLUG KIT POLYPROP 2-5329083-1

BNC PLUG KIT POLYPROP (Discontinued)

  • Mfr # 2-5329083-1
  • Zoro # G501009561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-5329083-1
Zoro #
G501009561
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Single Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 59, RG 210, RG 62, RG 62A, RG 59B, RG 140, RG 62B, RG 59A, RG 124
Material
Brass
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.