Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Pnl Plg 75Ohm Silver Pltd

  • Mfr # 1-1478052-0

  • Zoro # G501009134


product price: $7.89
/ea
Sold in multiples of 1000 for $7,890.00

Key Features

Style - Connector
Straight
Insulated
Yes
Material
Brass
Type
Plug, BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478052-0
Zoro #
G501009134
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Insulated
Yes
Material
Brass
Type
Plug, BNC
Item
Connector - RF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.