Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC R/A Plg Hex 50Ohm Nickel Pltd RG58C/

  • Mfr # 1-1337544-0

  • Zoro # G100945130


product price: $9.59
/ea
Sold in multiples of 3000 for $28,770.00

Key Features

Style - Connector
Elbow
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337544-0
Zoro #
G100945130
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Elbow
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Item
Connector - RF
Material
Brass
Type
Plug, BNC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.