This item is Discontinued.

Te Connectivity BNC R/A Plg Hex 50Ohm Silver Pltd RG174A 1-1337439-0

BNC R/A Plg Hex 50Ohm Silver Pltd RG174A (Discontinued)

  • Mfr # 1-1337439-0
  • Zoro # G400945540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1337439-0
Zoro #
G400945540
UPC #
-
Country of Origin
China

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
RG 188A, RG 174A, Raychem 5026C1309, Raychem 5026A1318, Raychem 5026D1028, URM 95, Raychem 5026A1631, Raychem CLFH-316, Raychem EPD 26995Q, Raychem 5026D1424, RG 316, Raychem 5026A1331
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.