Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC RTANG HEX CRMP PLUG 75 OHM

  • Mfr # 413588-8

  • Zoro # G801009742


product price: $30.39
/ea
Sold in multiples of 3 for $91.17

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 179, RG 179A, RG 179B, RG 187, RG 187A
Type
Plug, BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413588-8
Zoro #
G801009742
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 179, RG 179A, RG 179B, RG 187, RG 187A
Item
Connector - RF
Type
Plug, BNC
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.