Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC SOLDER RCPT

  • Mfr # 5414217-1

  • Zoro # G801009940


product price: $10.65
/ea
Sold in multiples of 7 for $74.55

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Insulated
No
Includes
Hardware Included
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5414217-1
Zoro #
G801009940
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Insulated
No
Includes
Hardware Included
Material
Zinc
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.