Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Str Jk Hex 75Ohm Silver Pltd URM70

  • Mfr # 1-1478061-0

  • Zoro # G301009167


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
URM 70
Type
Jack, BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478061-0
Zoro #
G301009167
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
URM 70
Item
Connector - RF
Type
Jack, BNC
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.