Zoro Homepage
This item is Discontinued.
Te Connectivity BNC Str Plg Hex 50Ohm Nickel Pltd RG58C/ 5-1634500-3

BNC Str Plg Hex 50Ohm Nickel Pltd RG58C/ (Discontinued)

  • Mfr # 5-1634500-3
  • Zoro # G401009944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1634500-3
Zoro #
G401009944
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Belden 9907, URM 76, RG 58C, KX 15, RG 141A, URM 43
Type
Plug
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.