Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Str Plg MC 50Ohm Silver Pltd PSF1/4M

  • Mfr # 1-1478136-0

  • Zoro # G901009185


product price: $6.75
/ea
Sold in multiples of 15 for $101.25

Key Features

Style - Connector
Straight
Cable Clamping Method
MIL-Clamp
Insulated
Yes
Use With - Nonmetallic Building Cable
PSF 1/4M, Raychem 5012E1632, Raychem 5012E1339, Raychem 5012A1422, RG 213, KX 4, RG 8A, URM 67
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478136-0
Zoro #
G901009185
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Cable Clamping Method
MIL-Clamp
Insulated
Yes
Use With - Nonmetallic Building Cable
PSF 1/4M, Raychem 5012E1632, Raychem 5012E1339, Raychem 5012A1422, RG 213, KX 4, RG 8A, URM 67
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.