Zoro Homepage

BNC Str Plg PS 50Ohm Silver PSF 1/4M RG

  • Mfr # 1-1478400-0

  • Zoro # G501009189


product price: $8.25
/ea
Sold in multiples of 12 for $99.00

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Insulated
No
Use With - Nonmetallic Building Cable
PSF 1/4M, Raychem 5012A1422, Raychem 5012E1339, Raychem 5012E1632, Raychem EPD 29108Q, Raychem EPD 71535Q, RG 213, RG 8A, URM 67
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478400-0
Zoro #
G501009189
UPC #
-
Country of Origin
Unknown

Details

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Insulated
No
Use With - Nonmetallic Building Cable
PSF 1/4M, Raychem 5012A1422, Raychem 5012E1339, Raychem 5012E1632, Raychem EPD 29108Q, Raychem EPD 71535Q, RG 213, RG 8A, URM 67
Material
Brass
Item
Connector - RF
Type
Plug, BNC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.