Zoro Homepage
This item is Discontinued.
Te Connectivity BNC Str Plg PS 50Ohm Silver RG58C/U  141 1-1478401-0

BNC Str Plg PS 50Ohm Silver RG58C/U 141 (Discontinued)

  • Mfr # 1-1478401-0
  • Zoro # G001009108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478401-0
Zoro #
G001009108
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Insulated
No
Use With - Nonmetallic Building Cable
Belden 9907, Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, Raychem EPD 71169Q, RG 141A, RG 58C, URM 43, URM 76
Material
Brass
Type
Plug, BNC
Item
Connector - RF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.