Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BNC Str Plg PS 75Ohm Silver RG179B/U  18 1-1478403-0

BNC Str Plg PS 75Ohm Silver RG179B/U 18 (Discontinued)

  • Mfr # 1-1478403-0
  • Zoro # G301009150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1478403-0
Zoro #
G301009150
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Solder/Clamp
Insulated
No
Use With - Nonmetallic Building Cable
Raychem 7530A1314, Raychem 7530H1444, Raychem CLFH-179, Raychem EPD 46504R, RG 179B, RG 187A, URM 111
Type
Plug, BNC
Material
Brass
Item
Connector - RF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.