
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1693560-9
Zoro #
G801008974
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Operating Wavelength (nm)
1430 to 1625
Details
Connector Type
LC
Reflectance (Max) (dB)
-55
Attenuation (Nominal) (dB)
9
Sealed
No
Attenuator Type
Broadband Bandpass
Storage Temperature Range (°C)
-40 to 70
Endface Geometry
UPC
Operating Temperature Range (°C)
-40 to 85
Product Type
Fiber Optic Attenuator
Attenuator Style
Build Out
Mode
Singlemode
Return Loss (Min) (dB)
55
Attenuation Value
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.