
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black
Mfr # 1-87633-0
Zoro # G305785647
product price: $4.75
/ea
Sold in multiples of 30 for $142.50
Key Features
Type
Breakaway
Color
Black
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-87633-0
Zoro #
G305785647
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
10
Connection Material
Brass
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash over Nickel
Description
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.