This item is Discontinued.

Te Connectivity Board Connector, 110 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  5100143-1

Board Connector, 110 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5100143-1
  • Zoro # G205893497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100143-1
Zoro #
G205893497
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Signal
Connector Type
Plug
Color
Gray
Connection Material
Phosphor Bronze
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Number of Contacts
110
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Terminal Finish
Tin over Nickel
Number of Rows
5

Description

Board Connector, 110 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.