This item is Discontinued.

Te Connectivity Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,  1-640389-5

Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1-640389-5
  • Zoro # G305784107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640389-5
Zoro #
G305784107
UPC #
-
Country of Origin
China

Dimensions

Height
10.79 mm
Length
2.028 in
Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Natural
Insulation Material
Polyester
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
7 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
7 A
Max. Temp.
105°C
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Connection Material
Copper Alloy
Hole Center to Center
3.96 mm
Contact Type
Tab
Terminal Type
Through Hole - Solder
Number of Contacts
15
Features
Unshrouded
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.